77CLF-A Series 1-1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF2011A  |  Manufacturer Part #77CLF20711A

Starting at
$64.21 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: ASTM B-16

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 4-91/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Therma-Seal™ Insulating Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve