Apollo Conbraco

77F-100 Series 1 in. Brass Full Port NPT 600# Ball Valve

Part #A77F14501  |  Manufacturer Part #77F14501

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy pattern forged design
  • Adjustable stem packing nut
  • Silicone free assembly
  • One hundred percent factory tested
  • Made in the USA

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI Z21.15

ASME Specifications: [ASME B16.33, ASME B16.44]

ASTM Specifications: [ASTM B-16, ASTM 283]

CSA Certified: CSA 9.1

Collection: 77F-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: Yes

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 psi CWP

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve