1 in. Brass Full Port Threaded 600# Ball Valve
77FLF-100 Series 1 in. Brass Full Port Threaded 600# Ball Valve
Frequently Purchased Together
Product Details
- Heavy pattern forged design
- Superior RPTFE seats and packing
- Lead-Free materials and approvals
- Lead-Free
- Silicone free assembly
- Saturated steam 150 psi
- 100% factory tested
- Adjustable stem packing
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- ASME:
- ASME B16.33, ASME B16.44
- ASTM:
- ASTM B-16
- BAA Compliant:
- No
- CSA Certified:
- CSA 9.1
- Collection:
- 77FLF-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001-2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 400
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Potable Water, HVAC, Steam
- UL Listed:
- Yes
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve