1-1/4 in. Forged Brass Full Port Press Ball Valve
77V-LF Series 1-1/4 in. Forged Brass Full Port Press Ball Valve
Frequently Purchased Together
Product Details
- 2 piece, Heavy Pattern Forged Design
- Full-Port Flow
- Lead Free*, ANSI 3rd Party Certified and Listed
- Ridgid® XL Press Tool Compatible
- Fast, Reliable, Economical Press Installation
- Adjustable Stem Packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 372
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM B-16
- AWWA:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 77V-LF Series
- Color Finish Name:
- Brass
- EPA Compliant:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Handle Material:
- Plated Steel
- Handle Type:
- Lever
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-39/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- C27451
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NEMA:
- No
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 6 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water, Steam
- TIS:
- No
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.31 lb
- cUPC Certified:
- Yes