• Cart

DESCRIPTION

  • 100% factory tested
  • Adjustable stem packing
  • Blow out proof stem
  • Corrosion resistant materials
  • Fast, easy, economical installation
  • Ridgid® press tool compatible
  • Silicone free

Apollo Conbraco 77W Series Cast Bronze Full Port Press 200# Ball Valve

A77W1004

Valve Size:

SPECIFICATIONS

Collection
77W Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY