1-1/2 in. Bronze Full Port Press 200# Ball Valve

This product has been replaced by

Apollo Valves Bronze Full Port Press Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Press Ball Valve
Manufacturer Part #77WLF14711A
You last purchased this on
 
Apollo® Press

77WLF Series 1-1/2 in. Bronze Full Port Press 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Full Port Press Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Press Ball Valve
Manufacturer Part #77WLF14711A
Apollo® Press

77WLF Series 1-1/2 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77WLF14711
  • Item #4923413
  • Manufacturer Part #77WLF14711
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61 Annex G, ANSI 372
ASTM:
ASTM B-584 C89836
Clean Bagged:
No
Collection:
77WLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-23/25 in
MSS:
MSS SP-110
Material:
Bronze
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Therma-Seal™ Insulating Tee Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve