1-1/2 in. Bronze Full Port Press Ball Valve

This product has been replaced by

Apollo Valves Bronze Bronze Full Port Press Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Press Ball Valve
Manufacturer Part #77WLF14704A
You last purchased this on
 
Apollo® Press

77WLF Series 1-1/2 in. Bronze Full Port Press Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Bronze Bronze Full Port Press Ball Valve
Apollo Valves 1-1/2 in. Bronze Full Port Press Ball Valve
Manufacturer Part #77WLF14704A
Apollo® Press

77WLF Series 1-1/2 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WLF14704
  • Item #7300568
  • Manufacturer Part #77WLF14704
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI 372, ANSI AB1953
ASTM:
ASTM B-584, ASTM B-16
Application:
Commercial
Clean Bagged:
No
Collection:
77WLF Series
Color Finish Name:
Bronze
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Included:
Yes
Handle Length (in):
5-21/50 in
Handle Material:
Plated Steel;Insulated Polyvinyl
Handle Type:
Lever
Hardware Included:
No
Height:
3-1/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-23/25 in
MSS:
MSS SP-110
Material:
Bronze
Material Type:
B584, C89836
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.63 lb
cUPC Certified:
Yes