1/2 x 3/4 in. Bronze Full Port Press x NPSH 200# Ball Valve
This product has been replaced by
Manufacturer Part #77WLF103HCA
77WLF Series 1/2 x 3/4 in. Bronze Full Port Press x NPSH 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast, reliable, economical press installation
- Leak before press® technology
- Adjustable stem packing
- Lead-Free
- Easily identifiable blue “Lead-Free” hang tag
- Rigid® XL press tool compatible
- Heavy brass cap and stainless steel chain is full pressure rated
- Lead-Free brass and bronze materials
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16
- Collection:
- 77WLF Series
- End Connection 1:
- Press
- End Connection 2:
- Threaded
- End Connections:
- Press x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve