2 in. Bronze Full Port Press 200# Ball Valve
77WLF-A Series 2 in. Bronze Full Port Press 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lead free* brass & bronze materials
- Easily identifiable blue lead free hang tag
- Made in USA, ARRA compliant
- Ridgid® XL press tool compatible
- Fast, reliable, economical press installation
- Leak before Press® technology
- Adjustable stem packing
- Full-port flow
- 100% factory tested
- Corrosion resistant materials
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C89836, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77WLF-A Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Length (in):
- 7-19/25 in
- Handle Material:
- Steel
- Height:
- 3-12/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-4/5 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel, Brass
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.21 lb