77WLF Series 1/2 in. Bronze Full Port Press 200# Ball Valve

Part #A77WLF1004  |  Manufacturer Part #77WLF10304

Starting at
$60.60 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-16

Collection: 77WLF Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-2/25 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 200#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Ball Valve