77WLF Series 1-1/2 in. Bronze Full Port Press 200# Ball Valve

Part #A77WLF1401A  |  Manufacturer Part #77WLF14701A

Starting at
$76.59 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable stem packing
  • Fast, easy, economical installation
  • Blow out proof stem
  • Corrosion resistant materials
  • Silicone free
  • Ridgid® press tool compatible
  • One hundred percent factory tested

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61, ANSI AB1953, ANSI Z1157]

ASTM Specifications: [ASTM B-16 C36000, ASTM B-584 C89836, ASTM B-88K, ASTM B-88L, ASTM B-88M]

Clean Bagged: No

Collection: 77WLF Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Handle Material: Plated Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-81/100 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Pressure Class: 200#

Recommended Valve Application: Potable Water

Temperature Range: 0 to 250 Deg F

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Chrome Plated Brass

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: MPTFE

Valve Size: 1-1/2 in

Valve Stem: Standard

Valve Type: Ball Valve

Weight: 4.63