2 in. Bronze FNPT Irrigation Valve with Square Head Nut
78-130 Series 2 in. Bronze FNPT Irrigation Valve with Square Head Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 78-130 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Length:
- 4-17/25 in
- Material:
- Bronze
- Pressure - High:
- 600
- Recommended Valve Application:
- Water, Oil, Gas
- Type:
- A7813801
- Valve Body Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve