Apollo Conbraco

78-260 Series 1/8 in. Bronze Full Port NPT 400# Ball Valve

Part #A782605  |  Manufacturer Part #7826005

Starting at
$16.38 EACH

Valve Size:

1/8 in
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: 78-260 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 400 psi

NSF Certified: No

Pressure Class: 400#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve