7/8 in. Bronze Full Port Ball Valve

Part #A7970401  |  Item #1725461  |  Manufacturer Part #7970401

$145.46 EACH
(Pricing is for 7/8 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Not Approved for Potable Water Applications

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-283]

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 7-7/100 in

Material: Bronze

Maximum Pressure: 500 psi

NSF Certified: No

Recommended Valve Application: Water

Type: A7970401

UL Listed: Yes

Valve Bonnet Type: Welded

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 7/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve