3/4 in. Bronze Sweat Relief Valve
78-RV Series 3/4 in. Bronze Sweat Relief Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- Application:
- Heating
- CSA Certified:
- CSA B125.1, CSA B125.3
- Collection:
- 78-RV Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Height:
- 4-1/10 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/5 in
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- C27451, Silicone
- Maximum Temperature:
- 210
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 400 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 210 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone Rubber
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Width:
- 2-3/5 in