1-1/2 in. Bronze NPT Ball Valve
7K-100 Series 1-1/2 in. Bronze NPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting pad for easy actuator mounting
- Adjustable packing
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 7K-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Steel
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-3/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 200
- Minimum Temperature:
- 50
- Pressure - High:
- 125
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve