• Cart

DESCRIPTION

Apollo Conbraco 80-100 Series Bronze Threaded Locking Lever Handle Gas Ball Valve

A801027

Valve Size:

SPECIFICATIONS

Collection
80-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Length
2-1/4 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
250#
Recommended Valve Application
Gas
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Gas Ball Valve

Starting at
Call for Pricing
  • QUANTITY