DESCRIPTION

Apollo Conbraco 800 psi 3-Way Stainless Steel Threaded Ball Valve

A766001A

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-351
End Connection 1
FNPT
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316L
Maximum Pressure
800 psig
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$135.71
EACH
  • QUANTITY