DESCRIPTION

  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • ISO 5211 mounting pad
  • In-line repairable
  • Investment cast components
  • Multi-piece packing set
  • Reinforced seats and seals

Apollo Conbraco 800psig 3-Piece Stainless Steel Threaded Full Port Isolation Ball Valve with Lever Handle

A86R1001

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-351
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Length
6-3/100 in
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
316
Maximum Pressure
800 psig
NSF Certified
No
Pressure Class
1000#
Recommended Valve Application
Gas, Steam, Water
UL Listed
No
Valve Body Style
3 piece
Valve Bonnet Type
Welded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$637.4
EACH
  • QUANTITY

DOCUMENTS