3/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Model 811R 3/4 x 3/4 x 1/2 in. Press Reducing Copper Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- ASTM:
- ASTM B-88
- Adjustable:
- No
- Application:
- Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
- BAA Compliant:
- Yes
- CSA Certified:
- CSA TIL-MSE 13
- Clean Bagged:
- No
- Collection:
- Model 811R
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Straight, Tee
- Height:
- 2-1/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-9/50 in
- Material:
- Copper
- Material Type:
- UNS C12200
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 0 to 250 Deg F
- Temperature Rating:
- 250
- Type:
- A10077745
- UL Listed:
- No
- Weight:
- 0.290 lb