1/4 in. Bronze FNPT 600# Ball Valve
82-100 Series 1/4 in. Bronze FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SAE Grade 8 body bolts standard
- Static grounding devices optional
- In-line repairable threaded ball valve offers RPTFE seats and seals
- Pressure Ratings: Rated 600 psig WOG, Cold Non-Shock; 150 psig Saturated Steam
- Available with stainless steel ball and stem (82-140) and cleaned for oxygen service (-57)
Specifications
- Collection:
- 82-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 600#
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in