3/8 in. Bronze FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

82-100 Series 3/8 in. Bronze FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

82-100 Series 3/8 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A8210201
  • Item #160
  • Manufacturer Part #8210201
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blow out proof stem
  • Inline repairable
  • Adjustable packing gland
  • Requires Certification

Specifications

Collection:
82-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
600#
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in