82LF-100 Series 2 in. Bronze Full Port FNPT 600# Ball Valve

Part #A82LF14801  |  Item #4283900  |  Manufacturer Part #82LF14801

$443.36 EACH
(Pricing is for 2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily identifiable blue "lead free" hang tag
  • Adjustable packing gland
  • Blow out proof stem
  • Inline repairable
  • ARRA compliant
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61-G

CSA Certified: CSA B51

Collection: 82LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 2 in

Valve Type: Ball Valve