• Cart

DESCRIPTION

Apollo Conbraco 82LF-100 Series Bronze Full Port FNPT 600# Ball Valve

A82LF1494

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM B-584
CSA Certified
CSA B51
Collection
82LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
600#
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS