82LF-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A82LF24304  |  Item #4700872  |  Manufacturer Part #82LF24304

$99.26 EACH

Valve Size:

1/2 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61-G, ANSI 372]

ASTM Specifications: ASTM B-584

Collection: 82LF-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 600 psig

NSF Certified: Yes

NSF Specifications: [NSF 61 Annex G, NSF 372]

Pressure Class: 600#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in

Valve Type: Ball Valve