• Cart

DESCRIPTION

  • 3-piece construction w/ enclosed fasteners
  • Adjustable multi-piece ISO 5211 mounting
  • Anti-blowout one piece bottom entry stem
  • Cast bosses on the center-section and end caps for bleed & drain ports
  • Compression controlled spiral wound gaskets
  • Pressure balanced solid ball
  • Stainless Steel trim & hardware
  • Statically grounded ball, stem, & body
  • Swing-out center section
  • Two-position locking

Apollo Conbraco 83B-100 Series Carbon Steel Full Port NPT 600# Ball Valve

A83B1424

Valve Size:

3/4 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.34 Class 600
ASTM Specifications
ASTM A-193, ASTM A-194, ASTM A-216, ASTM A-276, ASTM A-564
Collection
83B-100 Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
Length
2-4/5 in
MSS Specifications
MSS SP-25
Material
Carbon Steel
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$216.34
EACH
  • QUANTITY