1-1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

You last purchased this on
 
Apollo Valves

83B-200 Series 1-1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

83B-200 Series 1-1/2 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24701
  • Item #4459925
  • Manufacturer Part #83B24701
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swing-out center section
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Adjustable multi-piece PTFE "V" style packing
  • Statically grounded ball, stem & body
  • Two-position locking
  • Anti-blowout one piece bottom entry stem
  • Compression controlled spiral wound gaskets
  • 3-piece construction with enclosed fasteners
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification

Specifications

API:
API 608
ASME:
ASME B16.11, ASME B16.34, ASME B16.34 Class 600
ASTM:
ASTM A-193 Grade B8, ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-216 Grade WCB, ASTM A-276 Type 316
Collection:
83B-200 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 10497-5:2004, ISO 5211
Length:
4-49/50 in
Material:
Carbon Steel
Material Type:
300, A216-WCB
NSF Certified:
No
Origin:
Domestic
Pressure - High:
250
Pressure Class:
250#, 600#
Recommended Valve Application:
Compressed Air, Gas, Saturated Steam, Potable Water
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1-1/2 in
Valve Stem:
Bottom-loaded/Blowout-proof
Valve Type:
Ball Valve
Weight:
14.4 lb
Width:
3-21/25 in