1 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

You last purchased this on
 
Apollo Valves

83B-240 Series 1 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

83B-240 Series 1 in. Carbon Steel Full Port Socket Weld 600# Ball Valve

  • Fast #
  • Part #A83B24501
  • Item #4201742
  • Manufacturer Part #83B24501
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Swing-out center section
  • Pressure balanced solid ball
  • Stainless steel trim and hardware
  • Adjustable multi-piece PTFE "V" style packing
  • Statically grounded ball, stem, and body
  • Two-position locking
  • Anti-blowout one piece bottom entry stem
  • Compression controlled spiral wound gaskets
  • Cast bosses on the center-section and end caps for bleed and drain ports
  • Requires Certification

Specifications

API:
API 608
ASME:
ASME B16.11, ASME B16.34 Class 600
ASTM:
ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
83B-240 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
4-19/100 in
MSS:
MSP SP-110, MSS SP-25
Material:
Carbon Steel
NSF Certified:
No
Number of Pieces:
3 Piece
Origin:
Domestic
Pressure Class:
600#
Recommended Valve Application:
Steam, HVAC, Compressed Air
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.7 lb
Width:
2-67/100 in