3/4 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
83B-240 Series 3/4 in. Carbon Steel Full Port Socket Weld 600# Ball Valve
Frequently Purchased Together
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Adjustable multi-piece PTFE "V" style packing
- Statically grounded ball, stem, and body
- Two-position locking
- Anti-blowout one piece bottom entry stem
- Compression controlled spiral wound gaskets
- Cast bosses on the center-section and end caps for bleed and drain ports
Specifications
- API:
- API 608
- ASME:
- ASME B16.11, ASME B16.34 Class 600
- ASTM:
- ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 83B-240 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 3-17/25 in
- MSS:
- MSP SP-110, MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Origin:
- Domestic
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam, HVAC, Compressed Air
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4 lb
- Width:
- 2-2/5 in