1-1/2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 1500# Ball Valve

You last purchased this on
 
Apollo Valves

86A-100 Series 1-1/2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

86A-100 Series 1-1/2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 1500# Ball Valve

  • Fast #
  • Part #A86A10763
  • Item #4517056
  • Manufacturer Part #86A10763
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351, ASTM A-276
Collection:
86A-100 Series
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
CF8M
NSF Certified:
No
Pressure - High:
1500
Pressure Class:
1500#
UL Listed:
No
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Multi-Seal
Valve Size:
1-1/2 in
Valve Type:
Ball Valve