1-1/4 in. CF8M Stainless Steel NPT 1500# Ball Valve
86A-100 Series 1-1/4 in. CF8M Stainless Steel NPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Made in USA
- Application industrial
- Lead-free
- Two position locking
- Compression controlled RPTFE gaskets
- Full port
- 3-piece construction with enclosed fasteners
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF3M, ASTM A-351 CF8M
- Collection:
- 86A-100 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-1/2 in
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Compressed Air, Natural Gas, Oxygen, Steam, Potable Water
- Temperature Range:
- -50 to 500 Deg F
- Valve Body Material:
- CF8M
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.2 lb
- Width:
- 3-21/25 in