1/2 in. CF8M Stainless Steel NPT 1500# Ball Valve
86A-100 Series 1/2 in. CF8M Stainless Steel NPT 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Swing-out center section
- Pressure balanced solid ball
- Stainless steel trim and hardware
- Made in USA
- Application industrial
- Lead-Free
- Two position locking
- Compression controlled RPTFE gaskets
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276, ASTM A-351
- Collection:
- 86A-100 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-4/5 in
- MSS:
- MSS SP-25, MSS SP-110
- Material Type:
- CF8M
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Bottom-loaded/Blowout-proof
- Valve Type:
- Ball Valve