2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 1500# Ball Valve
86A-100 Series 2 in. CF8M Stainless Steel Full Port NPT x Socket Weld 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- Stainless steel trim & hardware
- 3-piece construction with enclosed fasteners
- Two-position locking
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Pressure balanced solid ball
- Swing-out center section
- 150 psi saturated steam
- Vacuum services to 29" of Hg
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-276 Grade 316SS, ASTM A-351 CF3M, ASTM A-351 CF8M
- Collection:
- 86A-100 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-43/50 in
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 18-8, 300, 316, CF8M
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Compressed Air, Natural Gas, Steam, Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 24.4 lb