Apollo Conbraco

86A-100 Series 1 in. CF8M Stainless Steel Full Port NPT 1500# Ball Valve

Part #A86A1049  |  Manufacturer Part #86A10549

Starting at
Call for Pricing
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-351, ASTM A-276]

Collection: 86A-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 1500 CWP

NSF Certified: No

Pressure Class: 1500#

UL Listed: No

Valve Body Style: 3 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Ball Valve