DESCRIPTION

  • 3-piece construction w/ enclosed fasteners
  • Stainless Steel trim & hardware
  • Swing-out center section
  • Pressure balanced solid ball
  • Compression controlled RPTFE gaskets
  • Two-position locking
  • Anti-blowout one piece bottom entry stem
  • Adjustable mutli-piece PTFE "V" style packing
  • Fully Machined ISO 5211 mounting
  • Cast bosses on the center-section and end caps for bleed & drain ports

Apollo Conbraco 86A-400 Series 3/4 in. CF8M Stainless Steel Butt Weld 1500# Ball Valve

A86A40401

Manufacturer Part #: 86A40401

Valve Size:

3/4 in

SPECIFICATIONS

Type
A86A40401

Print