1 in. Stainless Steel Full Port Butt Weld 1500# Ball Valve
86A-500 Series 1 in. Stainless Steel Full Port Butt Weld 1500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full port
- Stainless steel trim & hardware
- 3-piece construction with enclosed fasteners
- Two-position locking
- Compression controlled RPTFE gaskets
- Anti-blowout one piece bottom entry stem
- Pressure balanced solid ball
- Swing-out center section
- Fully machined ISO 5211 mounting
- Adjustable multi-piece PTFE “V” style packing
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.25
- ASTM:
- ASTM A-276, ASTM A-351 CF3M, ASTM A-351 CF8M
- Application:
- Cold Working Pressure, Industrial
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 86A-500 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 6-53/100 in
- Handle Material:
- 300 Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/100 in
- MA Approved -:
- No
- MSS:
- MSS SP-110, MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 300, CF8M
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Saturated Steam
- Schedule Class:
- 40
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Seal
- Valve Size:
- 1 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 5.7 lb
- Width:
- 2-67/100 in
- cUPC Certified:
- No