2 in. CF8M Stainless Steel Flanged 150# Ball Valve
87A-100 Series 2 in. CF8M Stainless Steel Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lead-Free
- Made in USA
- Application industrial
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-193-B8 Class 1, ASTM A-276, ASTM A-351
- Collection:
- 87A-100 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- Material Type:
- CF8M
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve