4 in. CF8M Stainless Steel Flanged 150# Ball Valve
87A-100 Series 4 in. CF8M Stainless Steel Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 87A-100 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Pressure Class:
- 150#
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve