10 in. Stainless Steel Full Port Flanged 150# Ball Valve

You last purchased this on
 
Apollo Valves

87A-200 Series 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

87A-200 Series 10 in. Stainless Steel Full Port Flanged 150# Ball Valve

  • Fast #
  • Part #A87A20G2480
  • Item #7628233
  • Manufacturer Part #A87A20G2480
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61-8 Annex G
API:
API 607, API 608
ASME:
ASME B16.34, ASME Class 150
ASTM:
ASTM A-193 Grade B8, ASTM A-276 Type 316, ASTM A-351 CF8M
BAA Compliant:
No
Clean Bagged:
No
Collection:
87A-200 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 10497:2010
Length:
21 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
CF8M
NSF:
NSF 372, NSF 61-8 Annex G
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Industrial
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
TFM 1600
Valve Size:
10 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
cUPC Certified:
No