2 in. CF8M Stainless Steel Full Port Flanged 300# Ball Valve
87A-900 Series 2 in. CF8M Stainless Steel Full Port Flanged 300# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 27-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CHV style adjustable stem seals
- Four point ISO 5211 mounting pad bolt pattern
- Two position locking device (valves 6" FP, 8" SP and smaller)
- Vacuum service to 29 inches of Hg
- Blow-out proof stem design
- Cast boss for bleed/drain port
- Anti-static grounded ball and stem
- Slot vented ball for thermal expansion
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-276, ASTM A-351
- CSA Certified:
- CSA B16.33, CSA B16.38
- Collection:
- 87A-900 Series
- Color Finish Name:
- Silver, Yellow
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8-2/5 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497-2010, ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, TFM, PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 250, 300
- Pressure Class:
- 150#, 250#, 300#
- Recommended Valve Application:
- Gas, Steam, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Flanged
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 37 lb