2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
88A-100 Series 2 in. Carbon Steel Standard Port Flanged 150# Ball Valve
Frequently Purchased Together
Product Details
- CHV style adjustable stem seals
- Four point mounting pad bolt pattern
- Two position locking device
- Vacuum service to 29 inches of Hg
- Blow-out proof stem
- Cast boss for bleed/drain port
- Anti-static grounded ball and stem
- Slot vented ball for thermal expansion
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5, ASME Class 150
- ASTM:
- ASTM A-108 Type 125, ASTM A-193 Grade B7, ASTM A-194, ASTM A-216 WCB, ASTM A-366
- BAA Compliant:
- No
- Collection:
- 88A-100 Series
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 7 in
- MSS:
- MSS SP-25, MSS SP-61, MSS SP-72
- Material:
- Carbon Steel, Plastic
- Material Type:
- RPTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- UL 125
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 18 lb