89-100 Series 3 in. Carbon Steel FNPT 1000# Ball Valve

Part #A8910001  |  Item #163424  |  Manufacturer Part #8910001

Call for Pricing

Valve Size:

3 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection

Specifications

Collection: 89-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 1000#

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Size: 3 in

Valve Type: Ball Valve