3 in. Carbon Steel Standard Port FNPT 1000# Ball Valve
89-140 Series 3 in. Carbon Steel Standard Port FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Investment cast body
- RPTFE seats and stuffing box ring
- Certified to API standard 607, 4th edition, class 600 burn
- Vacuum service to 29 inches of Hg
- Adjustable packing gland
- Nitride corrosion protection
- Blow-out-proof stem design
- Mounting pad for easy actuator mounting
- Complies with MSS SP-110
- Federal specification: WW-V-35C, type: II, composition: CS, style: 3
Specifications
- ASTM:
- ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 89-140 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Length:
- 6-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- 316, PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.5 lb
- cUPC Certified:
- No