Apollo Conbraco

89-100 Series 3/4 in. Carbon Steel Standard Port FNPT Ball Valve with Wheel Handle

Part #A8914415A  |  Manufacturer Part #8914415A

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Investment cast components
  • Mounting pad for easy actuator mounting
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection

Specifications

API Specifications: API 607

ASTM Specifications: ASTM A-108, ASTM A-216 WCB, ASTM A-276-316

Clean Bagged: No

Collection: 89-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

High Pressure: 150, 2000

IAPMO Listed: No

Length: 2-24/25 in

MSS Specifications: MSS SP-110

NSF Certified: No

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Carbon Steel

Valve Body Style: 2 piece

Valve Disc Material: Chromium Steel

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.3