1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

89-500 Series 1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

89-500 Series 1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A8954501A
  • Item #4459753
  • Manufacturer Part #8954501A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spring return to open (“08” suffix)
  • All components of lever are stainless steel
  • Spring return to close
  • Investment cast components
  • Blowout-proof stem design
  • Adjustable packing gland
  • Operating torque is approximately three times standard valve torque
  • Zinc phosphate corrosion protection
  • Fire safe “by design” (requires -24 suffix)
  • Multifill seats
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-216 WCB, ASTM A-276-316
Application:
Cold Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
89-500 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Length:
3-37/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
PTFE
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Spring Return Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.35 lb
cUPC Certified:
No