2-1/2 in. Cast Iron Flanged Check Valve
920F-LFA Series 2-1/2 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spring actuated
- Grooved end connections
- Twin disc
- To be installed between standard flat face flanges
- Maximum temperature 180° F / 82° C
- Renewable bronze discs
- Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
- Lead-free
- Conforms to ANSI/AWWA C606 for steel IPS pipe
- Buna-N seat
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Class 250, ANSI Class 300
- ASME:
- ASME B16.10
- ASTM:
- ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 Grade 65-45-12
- Application:
- Heating, Cooling
- Coating:
- Epoxy Powder
- Collection:
- 920F-LFA Series
- Color Finish Name:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 192 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125, 500
- Pressure Class:
- 125#, 250#, 500#
- Recommended Valve Application:
- Potable Water, Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 44 lb
- Width:
- 7-1/2 in