1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
92-100 Series 1 in. Carbon Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- (-24) certified to API standard 607, 4th edition, class 600 burn
- Investment cast body
- 316 SS ball & stem
- Meets NACE MR-01-75 with SS trim
- Nitride corrosion protection
- Adjustable packing gland
- Blow-out-proof stem design
- Reinforced seats and seals
- Compact
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276, ASTM A-351 Grade CF8M
- Clean Bagged:
- No
- Collection:
- 92-100 Series
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 10497:2010
- Length:
- 3-3/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Plastic, Stainless Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Compressed Air, Natural Gas, Steam
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.21 lb