94ALF-A Series 1/2 in. Brass Solder 600# Ball Valve

Part #A94ALF20301  |  Item #4255138  |  Manufacturer Part #94ALF20301

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blow out proof stem
  • Adjustable stem packing nut
  • Silicone free

Lead Law Compliant

Documents

Specifications

Collection: 94ALF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

Lead Law Compliant: Yes

Material: Brass

Maximum Temperature: 400

Pressure Class: 600#

Type: A94ALF20301

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1/2 in