1-1/2 in. Brass Full Port Press 250# Ball Valve
94VLF-A Series 1-1/2 in. Brass Full Port Press 250# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full-Port Flow
- PTFE Seats and Packing
- Lead Free*, ANSI 3rd Party Certified
- 7 Year Warranty
- Corrosion Resistant Materials
- 100% Factory Tested
- Leak Before Press® Feature
- Adjustable Stem Packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM B-88
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 94VLF-A Series
- Color Finish Name:
- Brass
- EPA Compliant:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 5-1/5 in
- Handle Material:
- Plated Steel
- Handle Type:
- Lever
- Height:
- 2-93/100 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-4/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NEMA:
- No
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 4 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Potable Water
- TIS:
- No
- Temperature Range:
- 0 to 250 Deg F (-18 to 121 Deg C)
- Temperature Rating:
- 250
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.47 lb
- cUPC Certified:
- Yes