1/2 in. Brass, Plated Steel and Rubber NPT Stop and Waste Valve
95ALF Series 1/2 in. Brass, Plated Steel and Rubber NPT Stop and Waste Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- Collection:
- 95ALF Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-6/25 in
- MSS:
- MSS SP-110
- Material:
- Brass, Plated Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 600#
- Recommended Valve Application:
- Hydronics, Plumbing
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Stop & Waste Valve